UB2000-30GM-H3-V1
Pepperl Fuchs Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UB2000-30GM-H3-V1

Pepperl Fuchs Sensors
In stock
Item Number
UB2000-30GM-H3-V1
MFG Item Number
130473
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
UB2000-30GM-H3-V1
Ultrasonic, 130473

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 130473
Item Number UB2000-30GM-H3-V1
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Sensing Range (in) 3.15-78.74 "
Carrier Frequency (kHz) 180 kHz
Operating Voltage 10-30 VDC
Sensing Type End
Status Indicator No
Body Composition Metallic
Approvals CSA, UL
Net Weight 0.28 lbs
Gross Weight 0.435 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved