UB250-F12-I-V15
Pepperl Fuchs Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UB250-F12-I-V15

Pepperl Fuchs Sensors
In stock
Item Number
UB250-F12-I-V15
MFG Item Number
202071
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
UB250-F12-I-V15
Ultrasonic, 202071

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 202071
Item Number UB250-F12-I-V15
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Sensing Range (in) 0.78-9.84 "
Carrier Frequency (kHz) 400 kHz
Operating Voltage 10-30 VDC
Sensing Type Side
Output Function Analog
Status Indicator Yes
Body Composition Metallic
Approvals CSA, UL
Net Weight 0.194 lbs
Gross Weight 0.194 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved