UB250-F77-E0-V31
Pepperl Fuchs Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UB250-F77-E0-V31

Pepperl Fuchs Sensors
In stock
Item Number
UB250-F77-E0-V31
MFG Item Number
252742
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
UB250-F77-E0-V31
Ultrasonic, 252742

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 252742
Item Number UB250-F77-E0-V31
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Sensing Range (in) 0.78-9.84 "
Carrier Frequency (kHz) 400 kHz
Operating Voltage 12-20 VDC, 20-30 VDC
Sensing Type Side
Output Type NPN
Output Function NO
Connection Type 4 Pin M8 Connector
Status Indicator Yes
Body Composition Non-Metallic
Approvals CSA, UL
Net Weight 0.0463 lbs
Gross Weight 0.0463 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved