UB300-18GM40-E5-V1Y220359
Pepperl Fuchs Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UB300-18GM40-E5-V1Y220359

Pepperl Fuchs Sensors
In stock
Item Number
UB300-18GM40-E5-V1Y220359
MFG Item Number
220359
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
UB300-18GM40-E5-V1Y220359
Ultrasonic, 220359

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 220359
Item Number UB300-18GM40-E5-V1Y220359
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Sensing Range (in) 1.37-11.81 "
Carrier Frequency (kHz) 390 kHz
Operating Voltage 10-30 VDC
Sensing Type End
Output Type PNP
Output Function NO, NC
Connection Type 4 Pin M12 Connector
Status Indicator Yes
Body Composition Metallic
Approvals CSA, UL
Net Weight 0.1257 lbs
Gross Weight 0.1257 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved