UB300-18GM40A-E5-V1
Pepperl Fuchs Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UB300-18GM40A-E5-V1

Pepperl Fuchs Sensors
In stock
Item Number
UB300-18GM40A-E5-V1
MFG Item Number
220351
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
UB300-18GM40A-E5-V1
Ultrasonic, 220351

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 220351
Item Number UB300-18GM40A-E5-V1
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Sensing Range (in) 1.37-11.81 "
Carrier Frequency (kHz) 390 kHz
Operating Voltage 10-30 VDC
Sensing Type Side
Output Function NO, NC
Status Indicator Yes
Body Composition Metallic
Approvals CSA, UL
Net Weight 0.1301 lbs
Gross Weight 0.1301 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved