UB3000-F42-UK-V95
Pepperl Fuchs Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UB3000-F42-UK-V95

Pepperl Fuchs Sensors
In stock
Item Number
UB3000-F42-UK-V95
MFG Item Number
111685
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
UB3000-F42-UK-V95
Ultrasonic, 111685

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 111685
Item Number UB3000-F42-UK-V95
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Sensing Range (in) 7.87-118.11 "
Carrier Frequency (kHz) 85 kHz
Operating Voltage 22-253 VAC, 22-253 VDC
Sensing Type Top
Status Indicator Yes
Body Composition Non-Metallic
Approvals CSA, UL
Net Weight 0.7033 lbs
Gross Weight 0.7033 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved