UB400-12GM-U-V1
Pepperl Fuchs Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UB400-12GM-U-V1

Pepperl Fuchs Sensors
In stock
Item Number
UB400-12GM-U-V1
MFG Item Number
120343
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
UB400-12GM-U-V1
Ultrasonic, 120343

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 120343
Item Number UB400-12GM-U-V1
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Sensing Range (in) 1.18-15.74 "
Carrier Frequency (kHz) 310 kHz
Operating Voltage 15-30 VDC
Sensing Type End
Output Type 0-10 V
Output Function Analog
Connection Type 4 Pin M12 Connector
Status Indicator Yes
Body Composition Metallic
Approvals UL
Net Weight 0.04 lbs
Gross Weight 0.105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved