UB400-F77-E1-V31
Pepperl Fuchs Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UB400-F77-E1-V31

Pepperl Fuchs Sensors
In stock
Item Number
UB400-F77-E1-V31
MFG Item Number
252739
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
UB400-F77-E1-V31
Ultrasonic, 252739

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 252739
Item Number UB400-F77-E1-V31
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Sensing Range (in) 0.98-15.74 "
Carrier Frequency (kHz) 300 kHz
Operating Voltage 12-20 VDC, 20-30 VDC
Sensing Type Side
Output Function NC
Status Indicator Yes
Body Composition Non-Metallic
Approvals CSA, UL
Net Weight 0.0507 lbs
Gross Weight 0.0507 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved