UB4000-30GM-H3-4DT04
Pepperl Fuchs Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UB4000-30GM-H3-4DT04

Pepperl Fuchs Sensors
In stock
Item Number
UB4000-30GM-H3-4DT04
MFG Item Number
911811
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
UB4000-30GM-H3-4DT04
Ultrasonic, 911811

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 911811
Item Number UB4000-30GM-H3-4DT04
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Sensing Range (in) 7.87-157.48 "
Carrier Frequency (kHz) 85 kHz
Operating Voltage 10-30 VDC
Sensing Type End
Output Type NPN
Connection Type Wire Leads
Status Indicator No
Body Composition Metallic
Approvals CSA, UL
Net Weight 0.463 lbs
Gross Weight 0.463 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved