UB4000-30GM-H3-V1
Pepperl Fuchs Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UB4000-30GM-H3-V1

Pepperl Fuchs Sensors
In stock
Item Number
UB4000-30GM-H3-V1
MFG Item Number
130476
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
UB4000-30GM-H3-V1
Ultrasonic, 130476

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 130476
Item Number UB4000-30GM-H3-V1
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Sensing Range (in) 7.87-157.48 "
Carrier Frequency (kHz) 85 kHz
Operating Voltage 10-30 VDC
Sensing Type End
Output Type NPN
Connection Type 4 Pin M12 Connector
Status Indicator No
Body Composition Metallic
Approvals CSA, UL
Net Weight 0.4828 lbs
Gross Weight 0.4828 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved