UB500-18GM75-E5-V15
Pepperl Fuchs Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UB500-18GM75-E5-V15

Pepperl Fuchs Sensors
In stock
Item Number
UB500-18GM75-E5-V15
MFG Item Number
133053
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
UB500-18GM75-E5-V15
Ultrasonic, 133053

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 133053
Item Number UB500-18GM75-E5-V15
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Sensing Range (in) 1.18-19.68 "
Carrier Frequency (kHz) 380 kHz
Operating Voltage 10-30 VDC
Sensing Type End
Output Function NO, NC
Status Indicator Yes
Body Composition Metallic
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.175 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved