V1-8/16A-5M-PUR-O4
Pepperl Fuchs Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V1-8/16A-5M-PUR-O4

Pepperl Fuchs Cordsets
In stock
Item Number
V1-8/16A-5M-PUR-O4
MFG Item Number
285362
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
V1-8/16A-5M-PUR-O4
Cables/Accessories, 285362

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 285362
Item Number V1-8/16A-5M-PUR-O4
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Cordsets
Number of Pins 5
Number of Output Ports 8
Trunk Connection Cable
Trunk Cable Length 5 m
Body Material PBT
IP Rating IP65, IP67, IP69
Indicators None
Voltage Rating 48 VAC, 48 VDC
Current Rating (Block) 12 A
Current Rating (Port) 2 A
Net Weight 2.9233 lbs
Gross Weight 2.9233 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved