V1-8/16A-E2-5M-PUR
Pepperl Fuchs Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V1-8/16A-E2-5M-PUR

Pepperl Fuchs Cordsets
In stock
Item Number
V1-8/16A-E2-5M-PUR
MFG Item Number
259979
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
V1-8/16A-E2-5M-PUR
Cables/Accessories, 259979

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 259979
Item Number V1-8/16A-E2-5M-PUR
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Cordsets
Number of Pins 5
Number of Output Ports 8
Trunk Connection Cable
Trunk Cable Length 5 m
Body Material PBT
IP Rating IP65, IP67
Indicators LED
Voltage Rating 24 VDC
Current Rating (Block) 12 A
Current Rating (Port) 2 A
Approvals cURus
Net Weight 2.6103 lbs
Gross Weight 2.6103 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved