The store will not work correctly when cookies are disabled.
V1-G-10M-PUR-V1-W
In stock
Item Number
V1-G-10M-PUR-V1-W
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cables/Connectors, 114634
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
114634 |
Item Number |
V1-G-10M-PUR-V1-W |
Manufacturer |
Pepperl Fuchs |
Family Series |
Pepperl Fuchs Cordsets |
Cable Type |
PUR |
Number of Pins |
4 |
Connector Type |
Female Straight Plug to Male Right Angle Plug |
Connector Configuration |
Male to Female |
Maximum Voltage |
300 VDC |
Cable Color |
Gray |
Current Rating |
4 A |
Connector Size |
M12 x 1.00 |
Length |
10 m |
Connector Class |
Micro (M12) |
Coupling Nut Material |
Diecast Zinc |
Cable Shielding |
None |
Number of Wires |
4 |
Number of Keys |
1 |
Key Position |
45 ° |
Temperature Range (C) |
-25-100 °C |
IP Rating |
IP67, IP68, IP69K |
Illuminated |
No |
Indicator Type |
None |
Cordset Ends |
Double-Ended |
Cordset Type |
Signal |
Side 1 Gender |
Male |
Side 1 Connector |
M12 |
Side 1 Angle |
Right Angle |
Side 2 Gender |
Female |
Side 2 Angle |
Straight |
Side 2 Connector |
M12 |
Net Weight |
0.6782 lbs |
Gross Weight |
0.6782 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved