The store will not work correctly when cookies are disabled.
V1-G-25M-PUR-ABG
In stock
Item Number
V1-G-25M-PUR-ABG
MFG Item Number
240004-100001
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cables/Connectors, 240004-100001
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
240004-100001 |
Item Number |
V1-G-25M-PUR-ABG |
Manufacturer |
Pepperl Fuchs |
Family Series |
Pepperl Fuchs Cordsets |
Cable Type |
PUR |
Number of Pins |
4 |
Connector Type |
Straight Plug |
Connector Configuration |
Female to Flying Leads |
Cable Color |
Gray |
Current Rating |
4 A |
Connector Size |
M12 x 1.00 |
Length |
25 m |
Connector Class |
Micro (M12) |
Coupling Nut Material |
Diecast Zinc |
Cable Shielding |
Braid |
Number of Wires |
4 |
Number of Keys |
1 |
Key Position |
45 ° |
Temperature Range (C) |
-40-90 °C |
IP Rating |
IP67 |
Illuminated |
No |
Indicator Type |
None |
Cordset Ends |
Single-Ended |
Cordset Type |
Signal |
Side 1 Gender |
Female |
Side 1 Connector |
M12 |
Side 1 Angle |
Straight |
Side 2 Gender |
Flying Leads |
Side 2 Angle |
Straight |
Side 2 Connector |
Leads |
Net Weight |
1.8916 lbs |
Gross Weight |
1.8916 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved