V1-G-BK
Pepperl Fuchs Connectors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V1-G-BK

Pepperl Fuchs Connectors
In stock
Item Number
V1-G-BK
MFG Item Number
224883
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, Series
Item #
V1-G-BK
Cables/Accessories, 224883

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 224883
Item Number V1-G-BK
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Connectors
Gender Female with Female Threads
Number of Pins 4
Connector Size M12 x 1.00
Plug Angle Straight
Cable Diameter Range 4-6 mm
Minimum Cable Diameter 4 mm
Maximum Cable Diameter 6 mm
Number of Cables 1
Voltage Rating (AC) 250 VAC
Voltage Rating (DC) 250 VDC
Current Rating 4 A
Contact Type Screw Terminal
IP Rating IP67
Temperature Range -40-85 °C
Body Material PA
Approvals cURus
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved