The store will not work correctly when cookies are disabled.
V1-W-ABG-PG9
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cables/Accessories, 211363
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
211363 |
Item Number |
V1-W-ABG-PG9 |
Manufacturer |
Pepperl Fuchs |
Family Series |
Pepperl Fuchs Connectors |
Gender |
Female with Female Threads |
Number of Pins |
4 |
Connector Size |
M12 x 1.00 |
Plug Angle |
Right Angle |
Cable Diameter Range |
5-8 mm |
Minimum Cable Diameter |
5 mm |
Maximum Cable Diameter |
8 mm |
Number of Cables |
1 |
Voltage Rating (AC) |
250 VAC |
Voltage Rating (DC) |
250 VDC |
Current Rating |
4 A |
Contact Type |
Screw Terminal |
IP Rating |
IP67 |
Temperature Range |
-40-85 °C |
Body Material |
Nickel-Plated Zinc |
Approvals |
cURus |
Net Weight |
0.155 lbs |
Gross Weight |
0.17 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved