V1-W-SC
Pepperl Fuchs Connectors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V1-W-SC

Pepperl Fuchs Connectors
In stock
Item Number
V1-W-SC
MFG Item Number
235990
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, Series
Item #
V1-W-SC
Cables/Accessories, 235990

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 235990
Item Number V1-W-SC
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Connectors
Gender Female with Female Threads
Number of Pins 4
Connector Size M12 x 1.00
Plug Angle Right Angle
Cable Diameter Range 4-8 mm
Minimum Cable Diameter 4 mm
Maximum Cable Diameter 8 mm
Number of Cables 1
Voltage Rating (AC) 250 VAC
Voltage Rating (DC) 250 VDC
Current Rating 4 A
Contact Type Cage Spring
IP Rating IP67
Temperature Range -40-85 °C
Body Material PA66
Net Weight 0.0794 lbs
Gross Weight 0.0794 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved