The store will not work correctly when cookies are disabled.
V12-G
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cables/Accessories, 093865
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
093865 |
Item Number |
V12-G |
Manufacturer |
Pepperl Fuchs |
Family Series |
Pepperl Fuchs Connectors |
Gender |
Female with Female Threads |
Number of Pins |
3 |
Connector Size |
1/2-20 UN2B |
Plug Angle |
Straight |
Cable Diameter Range |
4-6 mm |
Minimum Cable Diameter |
4 mm |
Maximum Cable Diameter |
6 mm |
Number of Cables |
1 |
Voltage Rating (AC) |
250 VAC |
Voltage Rating (DC) |
250 VDC |
Current Rating |
4 A |
Contact Type |
Screw Terminal |
IP Rating |
IP67 |
Temperature Range |
-25-90 °C |
Body Material |
PA |
Net Weight |
0.01 lbs |
Gross Weight |
0.01 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved