The store will not work correctly when cookies are disabled.
V16-G
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cables/Accessories, 099583
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
099583 |
Item Number |
V16-G |
Manufacturer |
Pepperl Fuchs |
Family Series |
Pepperl Fuchs Connectors |
Number of Pins |
6 |
Connector Size |
RD 25 x 1/8 |
Plug Angle |
Straight |
Cable Diameter Range |
6-8 mm |
Minimum Cable Diameter |
6 mm |
Maximum Cable Diameter |
8 mm |
Number of Cables |
1 |
Voltage Rating (AC) |
250 VAC |
Voltage Rating (DC) |
250 VDC |
Current Rating |
10 A |
Contact Type |
Screw Terminal |
IP Rating |
IP67 |
Temperature Range |
-40-100 °C |
Body Material |
PBT |
Net Weight |
0.0882 lbs |
Gross Weight |
0.0882 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved