The store will not work correctly when cookies are disabled.
V31S-GM-Q4
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cables/Accessories, 258194
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
258194 |
Item Number |
V31S-GM-Q4 |
Manufacturer |
Pepperl Fuchs |
Family Series |
Pepperl Fuchs Connectors |
Gender |
Male with Male Threads |
Number of Pins |
4 |
Connector Size |
M8 x 1.00 |
Plug Angle |
Straight |
Cable Diameter Range |
2.5-5 mm |
Minimum Cable Diameter |
2.5 mm |
Maximum Cable Diameter |
5 mm |
Number of Cables |
1 |
Voltage Rating (AC) |
30 VAC |
Voltage Rating (DC) |
30 VDC |
Current Rating |
4 A |
IP Rating |
IP65, IP67 |
Temperature Range |
-25-80 °C |
Body Material |
PA6 |
Net Weight |
0.0176 lbs |
Gross Weight |
0.0176 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved