V3S-GM
Pepperl Fuchs Connectors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V3S-GM

Pepperl Fuchs Connectors
In stock
Item Number
V3S-GM
MFG Item Number
183715
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, Series
Item #
V3S-GM
Cables/Accessories, 183715

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 183715
Item Number V3S-GM
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Connectors
Gender Male with Male Threads
Number of Pins 3
Connector Size M8 x 1.00
Plug Angle Straight
Cable Diameter Range 3.5-5 mm
Minimum Cable Diameter 3.5 mm
Maximum Cable Diameter 5 mm
Number of Cables 1
Voltage Rating (DC) 60 VDC
Current Rating 4 A
Contact Type Screw Terminal
IP Rating IP67
Temperature Range -40-85 °C
Body Material PBT
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved