11643104050
Pfannenberg Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11643104050

Pfannenberg Fans
In stock
Item Number
11643104050
MFG Item Number
11643104050
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
11643104050
Filter Fan, 230VAC, Black Grille

Series Information


Videos

Specifications

Specifications
Mounting Depth 4.45 "
Ships Factory Direct No
Manufacturer Part Number 11643104050
Item Number 11643104050
Manufacturer Pfannenberg
Family Series Pfannenberg Fans
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 169 CFM
Air Flow w/Filter 142 CFM
Current Rating 0.32 A
Power Consumption 45 W
Noise Level 42 dB
Connection Type Box Lugs
Airflow Monitor No
Enclosure Cut-Out (in) 8.78 x 8.78 "
Bearing Type Ball
IP Rating IP55
Operating Temp Range (F) 5-131 °F
Bezel Color Black
Nominal Size 9 "
Approvals CE, cUL, UL
RoHS No
Net Weight 4.3 lbs
Gross Weight 4.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved