11666154055
Pfannenberg Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11666154055

Pfannenberg Fans
In stock
Item Number
11666154055
MFG Item Number
11666154055
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
11666154055
Filter Fan, 115VAC, Lt Gray Grille,

Series Information


Videos

Specifications

Specifications
Mounting Depth 5.91 "
Ships Factory Direct No
Manufacturer Part Number 11666154055
Item Number 11666154055
Manufacturer Pfannenberg
Family Series Pfannenberg Fans
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 462 CFM
Air Flow w/Filter 295 CFM
Current Rating 0.96 A
Power Consumption 110 W
Noise Level 63 dB
Connection Type Box Lugs
Airflow Monitor No
Enclosure Cut-Out (in) 11.46 x 11.46 "
Bearing Type Ball
IP Rating IP55
Operating Temp Range (F) 5-131 °F
Bezel Color Light Gray
Nominal Size 12 "
Approvals CE, cUL, UL
RoHS No
Net Weight 7.59 lbs
Gross Weight 8.475 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved