11681102055
Pfannenberg Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11681102055

Pfannenberg Fans
In stock
Item Number
11681102055
MFG Item Number
11681102055
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
11681102055
Filter Fan, 230VAC, Lt Gray, Top

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11681102055
Item Number 11681102055
Manufacturer Pfannenberg
Family Series Pfannenberg Fans
IP Rating IP33, IP54
Approvals UL, UR
Net Weight 11.495 lbs
Gross Weight 14.655 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved