The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
12480824008
Pfannenberg Heat Exchangers, PKS Series
MFG Item Number
12480824008
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Heat Exchangers, PKS Series
Air-Air Heat Exchanger, 230VAC,
Flexible Mounting Option Reduced Maintenance Closed Loop Design Eliminates Hotspots Energy Efficient Narrow Width Best CCPD One of the best technologies to use when there is a temperature difference between the internal target temperature and the surrounding temperature is air to air technology.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
12480824008
Item Number
12480824008
Manufacturer
Pfannenberg
Product Series
PKS
Family Series
Pfannenberg Heat Exchangers, PKS Series
Nominal Voltage
240 V
Current
2 A
Power
245 W
Closed Loop Cooling
Yes
Replaceable Filter
Yes
NEMA Rating
NEMA 4, NEMA 4X
Net Weight
60 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved