13256144055
Pfannenberg Air Conditioners, DTS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13256144055

Pfannenberg Air Conditioners, DTS Series
In stock
Item Number
13256144055
MFG Item Number
13256144055
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTS Series
Item #
13256144055
Air Conditioner, Top Mount, N12,

DTS Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 13256144055
Item Number 13256144055
Manufacturer Pfannenberg
Product Series DTS
Family Series Pfannenberg Air Conditioners, DTS Series
BTU/H Capacity 1,200-2,000 BTUs
Nominal Volts AC (60Hz) 120 VAC
EMI/RFI Suppressor No
Mounting Location Wall
Height 19.1 "
Width 19.09 "
Depth 15.6 "
Net Weight 73 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved