13256341055
Pfannenberg Air Conditioners
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13256341055

Pfannenberg Air Conditioners
In stock
Item Number
13256341055
MFG Item Number
13256341055
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, Series
Item #
13256341055
Air Conditioner, Top Mount, N12,

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 13256341055
Item Number 13256341055
Manufacturer Pfannenberg
Family Series Pfannenberg Air Conditioners
BTU/H Capacity 4,000-5,500 BTUs
Nominal Volts AC (60Hz) 240 VAC
EMI/RFI Suppressor No
Mounting Location Wall
Height 12.95 "
Width 19.09 "
Depth 15.6 "
Net Weight 99 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved