13340210200
Pfannenberg Air Conditioners, DTS 2000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13340210200

Pfannenberg Air Conditioners, DTS 2000 Series
In stock
Item Number
13340210200
MFG Item Number
13340210200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTS 2000 Series
Item #
13340210200
Air Conditioner, 230VAC, ANSI61

DTS 2000 Series Information

Specifications

Specifications
Manufacturer Part Number 13340210200
Item Number 13340210200
Manufacturer Pfannenberg
Product Series DTS 2000
Family Series Pfannenberg Air Conditioners, DTS 2000 Series
BTU/H Capacity 2,000 BTUs
95/95 Rating BTU/H 1,850 BTUs
Ambient Temperature Range 59-131 °F
Nominal Volts AC (60Hz) 240 VAC
Running Current (A) 1.3 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included No
NEMA Rating NEMA 12
Approvals CE, UL
Height 20.16 "
Width 23.4 "
Depth 14.4 "
Net Weight 51 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved