13383144255
Pfannenberg Air Conditioners, DTS 3021 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13383144255

Pfannenberg Air Conditioners, DTS 3021 Series
In stock
Item Number
13383144255
MFG Item Number
13383144255
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTS 3021 Series
Item #
13383144255
Air Conditioner, 115VAC, RAL7035

DTS 3021 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13383144255
Item Number 13383144255
Manufacturer Pfannenberg
Product Series DTS 3021
Family Series Pfannenberg Air Conditioners, DTS 3021 Series
BTU/H Capacity 1,300 BTUs
95/95 Rating BTU/H 1,187 BTUs
Ambient Temperature Range 59-131 °F
Nominal Volts AC (60Hz) 120 VAC
Running Current (A) 3 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included No
NEMA Rating NEMA 12
Approvals CE, UL
Height 53 "
Width 19.09 "
Depth 14.4 "
Net Weight 30 lbs
Gross Weight 30.395 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved