13383444251
Pfannenberg Air Conditioners, DTS 3141 SL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13383444251

Pfannenberg Air Conditioners, DTS 3141 SL Series
In stock
Item Number
13383444251
MFG Item Number
13383444251
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTS 3141 SL Series
Item #
13383444251
Air Conditioner, 115 VAC, ANSI61

DTS 3141 SL Series Information

  • Corrosion Protection
  • NEMA 12 and IP54 Protection
  • Sheet Steel Construction

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 13383444251
Item Number 13383444251
Manufacturer Pfannenberg
Product Series DTS 3141 SL
Family Series Pfannenberg Air Conditioners, DTS 3141 SL Series
BTU/H Capacity 4,500 BTUs
95/95 Rating BTU/H 5,107 BTUs
Ambient Temperature Range 59-113 °F
Nominal Volts AC (60Hz) 120 VAC
Running Current (A) 8.5 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included No
NEMA Rating NEMA 12
Approvals CE, UL
Height 36 "
Width 19.09 "
Depth 15.6 "
Net Weight 108 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved