13383836255
Pfannenberg Air Conditioners, DTS 3245 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13383836255

Pfannenberg Air Conditioners, DTS 3245 Series
In stock
Item Number
13383836255
MFG Item Number
13383836255
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTS 3245 Series
Item #
13383836255
Air Conditioner, 460 VAC, RAL7035

DTS 3245 Series Information

  • Corrosion Protection
  • NEMA 12 and IP54 Protection
  • Sheet Steel Construction

Specifications

Specifications
Manufacturer Part Number 13383836255
Item Number 13383836255
Manufacturer Pfannenberg
Product Series DTS 3245
Family Series Pfannenberg Air Conditioners, DTS 3245 Series
BTU/H Capacity 12,000 BTUs
95/95 Rating BTU/H 10,875 BTUs
Ambient Temperature Range 59-131 °F
Nominal Volts AC (60Hz) 480 VAC
Running Current (A) 2.6 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included No
NEMA Rating NEMA 12
Approvals CE, UL
Height 47.6 "
Width 19.09 "
Depth 24.53 "
Net Weight 150 lbs
Gross Weight 150 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved