13385444255
Pfannenberg Air Conditioners, DTS 3141 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13385444255

Pfannenberg Air Conditioners, DTS 3141 Series
In stock
Item Number
13385444255
MFG Item Number
13385444255
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTS 3141 Series
Item #
13385444255
Air Conditioner, 115VAC, RAL7035

DTS 3141 Series Information

  • Corrosion Protection
  • NEMA 12 and IP54 Protection
  • Sheet Steel Construction

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 13385444255
Item Number 13385444255
Manufacturer Pfannenberg
Product Series DTS 3141
Family Series Pfannenberg Air Conditioners, DTS 3141 Series
BTU/H Capacity 4,000 BTUs
95/95 Rating BTU/H 3,950 BTUs
Ambient Temperature Range 59-131 °F
Nominal Volts AC (60Hz) 120 VAC
Running Current (A) 7.2 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included No
NEMA Rating NEMA 12
Approvals CE, UL
Height 17 "
Width 19.09 "
Depth 11.9 "
Net Weight 95 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved