13385741255
Pfannenberg Air Conditioners, DTS 3241 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13385741255

Pfannenberg Air Conditioners, DTS 3241 Series
In stock
Item Number
13385741255
MFG Item Number
13385741255
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTS 3241 Series
Item #
13385741255
Air Conditioner, 230 VAC, RAL7035

DTS 3241 Series Information

  • Corrosion Protection
  • NEMA 12 and IP54 Protection
  • Sheet Steel Construction

Specifications

Specifications
Manufacturer Part Number 13385741255
Item Number 13385741255
Manufacturer Pfannenberg
Product Series DTS 3241
Family Series Pfannenberg Air Conditioners, DTS 3241 Series
BTU/H Capacity 8,500 BTUs
95/95 Rating BTU/H 7,850 BTUs
Ambient Temperature Range 59-131 °F
Nominal Volts AC (60Hz) 240 VAC
Running Current (A) 4.3 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included No
NEMA Rating NEMA 12
Approvals CE, UL
Height 53 "
Width 19.09 "
Depth 7.75 "
Net Weight 119 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved