13896822055
Pfannenberg Air Conditioners, DTI6801 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13896822055

Pfannenberg Air Conditioners, DTI6801 Series
In stock
Item Number
13896822055
MFG Item Number
13896822055
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTI6801 Series
Item #
13896822055
AIR CONDITOINER

DTI6801 Series Information

  • Large distance between intake and exhaust vents, safe circulation within the electrical enclosure due to long passage of air
  • Condenser with large fin spacing for highly effective protection in strongly contaminated ambient air
  • Energy‑saving mode by default integrated into the Multi Controller
  • Top EER (energy efficiency ratio)
  • Exceptional serviceability
  • Energy efficient
  • Optional filter

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 13896822055
Item Number 13896822055
Manufacturer Pfannenberg
Product Series DTI6801
Family Series Pfannenberg Air Conditioners, DTI6801 Series
Ambient Temperature Range 59-131 °F
Nominal Volts AC (60Hz) 480 VAC
Refrigerant Type R134A
Height 15.5 "
Width 14.76 "
Depth 21.02 "
Net Weight 202.825 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved