17007505007
Pfannenberg Enclosure Heaters, FLH075 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17007505007

Pfannenberg Enclosure Heaters, FLH075 Series
In stock
Item Number
17007505007
MFG Item Number
17007505007
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, FLH075 Series
Item #
17007505007
Heater, 110-250V, 75 W, FLH 075W

FLH075 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17007505007
Item Number 17007505007
Manufacturer Pfannenberg
Product Series FLH075
Family Series Pfannenberg Enclosure Heaters, FLH075 Series
Heating Capacity 75 W
Operating Voltage 230 VAC
Max Inrush Current 4.5 A
Integral Fan No
Thermostat No
Hygrostat No
Mounting DIN Rail
Operating Temp Range (F) -40-158 °F
Protection Class I (Grounded)
Explosion Proof No
Approvals CE, cURus, EAC
Net Weight 1.16 lbs
Gross Weight 1.305 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved