17143000000
Pfannenberg Thermostats, FLZ543 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17143000000

Pfannenberg Thermostats, FLZ543 Series
In stock
Item Number
17143000000
MFG Item Number
17143000000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, FLZ543 Series
Item #
17143000000
Thermostat, Twin

FLZ543 Series Information

  • Unlike thermostats with changeover contacts, connected devices can be switched in different temperature ranges
  • Two independently switchable thermostats.
  • N.O. / N.O. with spring contacts

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17143000000
Item Number 17143000000
Manufacturer Pfannenberg
Product Series FLZ543
Family Series Pfannenberg Thermostats, FLZ543 Series
Operating Voltage 120 VAC, 240 VAC
Nominal Voltage 120 VAC, 240 VAC
Contact Arrangement NO, NO
Sensor Element Thermostatic Bimetal
Setting Range 0-60 °C
IP Rating IP20
Connection Screw Clamps
Contact Type Snap-Action
Operating Temperature -4-179 °F
Storage Temperature -4-179 °F
Engineering Units Celsius
Application Heating and Cooling
Approvals CE, cUL, UL
RoHS No
Net Weight 0.215 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved