23106150155
Pfannenberg Audible Signaling Devices, DS 10 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

23106150155

Pfannenberg Audible Signaling Devices, DS 10 Series
In stock
Item Number
23106150155
MFG Item Number
23106150155
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, DS 10 Series
Item #
23106150155
Sounder, DS 5 3G/3D 115V AC TAS

DS 10 Series Information

  • DS series used for Industrial Conditions
  • It is Suitable for Both Indoor and Outdoor
  • Generating warning signals on 31 different tones



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 23106150155
Item Number 23106150155
Manufacturer Pfannenberg
Product Series DS 10
Family Series Pfannenberg Audible Signaling Devices, DS 10 Series
Voltage 230 VAC
Nominal Voltage 240 VAC
Operating Current 0.06 A
dB @ 10 Ft. 110 dB
Range 183 '
Frequency 50/60 Hz
Explosion Proof Yes
Operating Temperature -25-55 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved