23106150162
Pfannenberg Audible Signaling Devices, DS 5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

23106150162

Pfannenberg Audible Signaling Devices, DS 5 Series
In stock
Item Number
23106150162
MFG Item Number
23106150162
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, DS 5 Series
Item #
23106150162
Sounder, DS 5-DN TAS 115V AC

DS 5 Series Information

  • DS series used for Industrial Conditions
  • It is Suitable for Both Indoor and Outdoor
  • Generating warning signals on 31 different tones


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 23106150162
Item Number 23106150162
Manufacturer Pfannenberg
Product Series DS 5
Family Series Pfannenberg Audible Signaling Devices, DS 5 Series
Voltage 115 VAC
Nominal Voltage 120 VAC
Operating Current 0.03 A
dB @ 10 Ft. 105 dB
Range 105 '
Frequency 50/60 Hz
Explosion Proof No
Operating Temperature -25-55 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved