23106800601
Pfannenberg Audible Signaling Devices, DS 5 SIL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

23106800601

Pfannenberg Audible Signaling Devices, DS 5 SIL Series
In stock
Item Number
23106800601
MFG Item Number
23106800601
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, DS 5 SIL Series
Item #
23106800601
Sounder SIL/PL-conform, DS 5-SIL 24

DS 5 SIL Series Information

  • Integrated Safety Tough Demands for Industrial Conditions
  • Excess Rotation Speed Warning
  • Machine Stop Delay Warning
  • Start up Warning

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 23106800601
Item Number 23106800601
Manufacturer Pfannenberg
Product Series DS 5 SIL
Family Series Pfannenberg Audible Signaling Devices, DS 5 SIL Series
Voltage 24 VDC
Nominal Voltage 24 VDC
Operating Current 0.015 A
dB @ 10 Ft. 105 dB
Range 105 '
Frequency 50/60 Hz
Explosion Proof No
Operating Temperature -25-55 °F
Net Weight 5.065 lbs
Gross Weight 5.545 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved