23111800007
Pfannenberg Audible Signaling Devices, DS 10 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

23111800007

Pfannenberg Audible Signaling Devices, DS 10 Series
In stock
Item Number
23111800007
MFG Item Number
23111800007
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, DS 10 Series
Item #
23111800007
Sounder, DS 10 3G/3D 24V DC

DS 10 Series Information

  • DS series used for Industrial Conditions
  • It is Suitable for Both Indoor and Outdoor
  • Generating warning signals on 31 different tones



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 23111800007
Item Number 23111800007
Manufacturer Pfannenberg
Product Series DS 10
Family Series Pfannenberg Audible Signaling Devices, DS 10 Series
Nominal Voltage 24 VDC
Operating Current 0.42 A
dB @ 10 Ft. 110 dB
Range 183 '
Frequency 50/60 Hz
Explosion Proof Yes
Operating Temperature -25-55 °F
Net Weight 4.955 lbs
Gross Weight 5.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved