32080800000
Pfannenberg Audible Signaling Devices, BExS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

32080800000

Pfannenberg Audible Signaling Devices, BExS Series
In stock
Item Number
32080800000
MFG Item Number
32080800000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, BExS Series
Item #
32080800000
Ex-Sounder (zone 1), BExS 110D-C

BExS Series Information

  • Quartz‑stabilized Tone Synchronization
  • Housing Made of Die‑cast Aluminum
  • Stainless Steel Mounting Bracket
  • 32 Different Tones Can be Set
  • 3 Externally Selectable Tones
  • Adjustable Volume

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 32080800000
Item Number 32080800000
Manufacturer Pfannenberg
Product Series BExS
Family Series Pfannenberg Audible Signaling Devices, BExS Series
Nominal Voltage 24 VDC
Operating Current 0.25 A
dB @ 10 Ft. 110 dB
Range 183 '
Frequency 50/60 Hz
Explosion Proof Yes
Operating Temperature -40-55 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved