32082800000
Pfannenberg Audible Signaling Devices, BExS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

32082800000

Pfannenberg Audible Signaling Devices, BExS Series
In stock
Item Number
32082800000
MFG Item Number
32082800000
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, BExS Series
Item #
32082800000
Ex-Sounder (zone 1), BExS 110E-C

BExS Series Information

  • Quartz‑stabilized Tone Synchronization
  • Housing Made of Die‑cast Aluminum
  • Stainless Steel Mounting Bracket
  • 32 Different Tones Can be Set
  • 3 Externally Selectable Tones
  • Adjustable Volume

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 32082800000
Item Number 32082800000
Manufacturer Pfannenberg
Product Series BExS
Family Series Pfannenberg Audible Signaling Devices, BExS Series
Voltage 24 VDC
Nominal Voltage 24 VDC
Operating Current 0.25 A
dB @ 10 Ft. 110 dB
Range 183 '
Frequency 50/60 Hz
Explosion Proof Yes
Operating Temperature -40-55 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved