IMH70GBLSM
Philips Ballasts, E-VISION Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IMH70GBLSM

Philips Ballasts, E-VISION Series
In stock
Item Number
IMH70GBLSM
MFG Item Number
IMH70GBLSM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ballasts, E-VISION Series
Item #
IMH70GBLSM
Electronic MH Ballast 70W M139/M143

E-VISION Series Information

A versatile new standard in electronic high intensity discharge (HID) ballast technology, e‑Vision® electronic ballasts for 20‑200W metal halide and high pressure sodium lamps offer users the powerful combination of bright light and enhanced energy efficiency. Through their electronic circuitry and the inclusion of exclusive Intellivolt® multiple‑voltage technology, e‑Vision delivers the benefits of consistent color rendering and wattage, longer life, and efficient cost of ownership and represents an optimal choice for retail, institutional, and commercial users within a broad range of applications.

e‑Vision is ideal in a variety of retail downlighting and accent lighting applications as well as a host of institutional, office, and outdoor venues.


Specifications

Specifications
Product Series E-VISION
Item Number IMH70GBLSM
Manufacturer Part Number IMH70GBLSM
Ships Factory Direct No
Manufacturer Philips
Family Series Philips Ballasts, E-VISION Series
Max Number of Lamps 1
Voltage 120/208/240/277
Ballast Tech Electronic
Lamp Wattage 70 W
Lamp Type Metal Halide
ANSI Code M139, M143, M98
Controllable/Dimmable No
Comments Ballast Mid Pack
Gross Weight 1 lb
Net Weight 0.9105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved