IOPA1P32LWN35I
Philips Ballasts, OPTANIUM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IOPA1P32LWN35I

Philips Ballasts, OPTANIUM Series
In stock
Item Number
IOPA1P32LWN35I
MFG Item Number
IOPA1P32LWN35I
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ballasts, OPTANIUM Series
Item #
IOPA1P32LWN35I
Electronic Ballast (1) F32T8

OPTANIUM Series Information

Philips Advance Optanium high‑efficiency electronic ballasts are engineered to optimize lighting performance and maximize energy savings. These ballasts provide an unparalleled package of features and benefits to support the wide variety of fluorescent lamps out in the market place.

Optanium ballasts will help to meet a variety of application challenges including design, installation, maintenance, and evolving lamp technology. Optanium ballasts are available in a standard light output, high light output, and a low‑watt design with input voltages of 120 to 277 or 347. Also these ballasts have a cold‑starting capability down to ‑0°F (with standard lamps) These two features combined make it ideal for just about any T8 fixture design and application. These ballasts are available in either instant start or programmed start ignition for extended lamp life in frequent switching applications such as those where occupancy sensors or motion detectors are being used.

As a charter product in the NEMA Premium Ballast Program, Optanium ballasts are recognized as supporting energy‑efficient lighting objectives. The National Electrical Manufacturers Association (NEMA) has created this program to help lighting professionals and end users recognize the market's highest‑performing ballast products.


Specifications

Specifications
Product Series OPTANIUM
Item Number IOPA1P32LWN35I
Manufacturer Part Number IOPA1P32LWN35I
Ships Factory Direct No
Manufacturer Philips
Family Series Philips Ballasts, OPTANIUM Series
Max Number of Lamps 1
Voltage 208 V, 277 V, 240 V, 120 V
Ballast Tech Electronic
Lamp Size T8
Lamp Type F17T8, F25T8, F32T8, F32T8/ES
Starting Tech Instant Start
Controllable/Dimmable No
Gross Weight 0.8 lbs
Net Weight 0.7716 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved