IZT132SC35I
Philips Ballasts, MARK 7 0-10V Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IZT132SC35I

Philips Ballasts, MARK 7 0-10V Series
In stock
Item Number
IZT132SC35I
MFG Item Number
IZT132SC35I
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ballasts, MARK 7 0-10V Series
Item #
IZT132SC35I
Electronic Dimming Ballast (1)

MARK 7 0-10V Series Information

The Mark 7 0‑10V series of dimmable electronic ballasts incorporates separate control leads for use with a wide array of controllers, including occupancy sensors, daylight harvesting controls, and building management systems from more than 30 manufacturers. When paired with energy‑efficient linear T8, 4‑pin CFL, or T5/HO lamps, Mark 7 0‑10V ballasts optimize the benefits of such popular sustainable lighting techniques as daylight harvesting, occupancy sensors, and load shedding to drive maximum energy cost savings and reduce environmental impact.

These ballasts are ideal for such applications as conference rooms, auditoriums, educational facilities, hotels, restaurants, and department stores as well as other new construction or retrofit installations. In addition, the 0‑10V DC operation of the ballast reduces the number of controls required and allows for a single control to operate across branch circuits.


Specifications

Specifications
Product Series MARK 7 0-10V
Item Number IZT132SC35I
Manufacturer Part Number IZT132SC35I
Ships Factory Direct No
Manufacturer Philips
Family Series Philips Ballasts, MARK 7 0-10V Series
Max Number of Lamps 1
Voltage 208 V, 277 V, 240 V, 120 V
Ballast Tech Electronic
Lamp Size T8
Lamp Type F17T8, F25T8, F32T8, F32T8/ES
Starting Tech Programmed Start
Controllable/Dimmable Yes
Gross Weight 1.08 lbs
Net Weight 0.9722 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved