REZ132SC35I
Philips Ballasts, MARK 10 POWERLINE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

REZ132SC35I

Philips Ballasts, MARK 10 POWERLINE Series
In stock
Item Number
REZ132SC35I
MFG Item Number
REZ132SC35I
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ballasts, MARK 10 POWERLINE Series
Item #
REZ132SC35I
Electronic Dimming Ballast (1)

MARK 10 POWERLINE Series Information

Mark 10 Powerline electronic ballasts provide an easy solution to making fixed‑output linear fluorescent systems more cost‑effective and sustainable without the need for additional control leads.

Installation is as easy as replacing the ballast, and adding a dimming control connects to your existing wiring.

Mark 10 Powerline ballasts bring the convenience and flexibility of fluorescent dimming to conference rooms, private offices, auditoriums, architectural cove lighting ‑ anywhere dimming is required but control leads are not already installed.

Conveniently‑packaged these Ballast Kits come complete with a Mark 10 Powerline ballast (available for a wide variety of popular T8 and T5/HO linear fluorescent lamp wattages as well as T4 and T5 compact fluorescent lamp wattages), a mounting plate adaptor, lead wire, and a wire extraction tool for the ultimate in ease and versatility.


Specifications

Specifications
Product Series MARK 10 POWERLINE
Item Number REZ132SC35I
Manufacturer Part Number REZ132SC35I
Ships Factory Direct No
Manufacturer Philips
Family Series Philips Ballasts, MARK 10 POWERLINE Series
Max Number of Lamps 1
Voltage 120 V
Ballast Tech Electronic
Lamp Size T8
Lamp Type F17T8, F25T8, F32T8, F32T8/ES
Starting Tech Programmed Start
Controllable/Dimmable Yes
Gross Weight 1 lb
Net Weight 0.8907 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved