RMH39KLFSM
Philips Ballasts, E-VISION Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RMH39KLFSM

Philips Ballasts, E-VISION Series
In stock
Item Number
RMH39KLFSM
MFG Item Number
RMH39KLFSM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ballasts, E-VISION Series
Item #
RMH39KLFSM
Electronic MH Ballast 39W M130 120V

E-VISION Series Information

A versatile new standard in electronic high intensity discharge (HID) ballast technology, e‑Vision® electronic ballasts for 20‑200W metal halide and high pressure sodium lamps offer users the powerful combination of bright light and enhanced energy efficiency. Through their electronic circuitry and the inclusion of exclusive Intellivolt® multiple‑voltage technology, e‑Vision delivers the benefits of consistent color rendering and wattage, longer life, and efficient cost of ownership and represents an optimal choice for retail, institutional, and commercial users within a broad range of applications.

e‑Vision is ideal in a variety of retail downlighting and accent lighting applications as well as a host of institutional, office, and outdoor venues.


Specifications

Specifications
Product Series E-VISION
Item Number RMH39KLFSM
Manufacturer Part Number RMH39KLFSM
Manufacturer Philips
Family Series Philips Ballasts, E-VISION Series
Max Number of Lamps 1
Voltage 120
Ballast Tech Electronic
Lamp Wattage 39 W
Lamp Type Metal Halide
ANSI Code C179, M130
Controllable/Dimmable No
Comments Ballast Mid Pack
Gross Weight 0.42 lbs
Net Weight 0.4321 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved