The store will not work correctly when cookies are disabled.
RS2232TPWI
Philips Ballasts, CIRCLINE Series
MFG Item Number
RS2232TPWI
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Ballasts, CIRCLINE Series
Mag Ballast (1) FC8T9 & (1) FC12T9
CIRCLINE Series Information
Specifications
Specifications
Product Series |
CIRCLINE |
Item Number |
RS2232TPWI |
Manufacturer Part Number |
RS2232TPWI |
Ships Factory Direct |
No |
Manufacturer |
Philips |
Family Series |
Philips Ballasts, CIRCLINE Series |
Max Number of Lamps |
2 |
Voltage |
120 V |
Ballast Tech |
Magnetic |
Lamp Size |
T9 |
Lamp Type |
FC12T9, FC8T9 |
Starting Tech |
Rapid Start |
Controllable/Dimmable |
No |
Gross Weight |
2.6 lbs |
Net Weight |
2.5111 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved