380003
Pilz Panel & Computer Interface Cables
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

380003

Pilz Panel & Computer Interface Cables
In stock
Item Number
380003
MFG Item Number
380003
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, Series
Item #
380003
SN CAB RJ45s RJ45s, 1m

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 380003
Item Number 380003
Manufacturer PILZ
Family Series Pilz Panel & Computer Interface Cables
Connector Type RJ45
Connector Gender Male to Male
Length 3.28 '
Shielding Yes
Plenum Rated No
Strain Relief No
Color Yellow
RoHS No
Comments IP20
Net Weight 0.1719 lbs
Gross Weight 0.1962 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved